Task Operator Chair Black Frame Fabric Seat Orange Back with Arms OP000049

Order Code: ZT2121533S

£349.99 Inc VAT (20%)


Description

Flex Task Operator Chair Black Frame Fabric Seat Orange Back With Arms OP000049 The Flex uses modern materials to create a chair that is practical and innovative with features such as pliable and flexible backrest, adjustable gel padded arms, a large cushioned seat with waterfall front and an enclosed mechanism.

Specifications for Task Operator Chair Black Frame Fabric Seat Orange Back with Arms OP000049
  • Seat Width
    500mm
  • Seat Depth
    490mm
  • Weight
    19.2kg
  • Material
    Fabric
  • Seat Height
    460-540mm
  • Back Height
    490mm
  • For Use With
    8hours
  • Product Type
    Office Chairs
  • Back Width
    450mm
  • Style
    Operator/Task Chairs
  • Recommended Weight Limit
    110kg
  • Back/Seat Action
    Synchro Mechanism
  • Colour
    Black/Orange
  • Arm Type
    Height Adjustable Arms
  • Back Type
    Medium
  • Standards
    EN 1021-1, EN 1021-2
  • Seat Colour
    Black
  • Back Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome