Taurus Wooden Meeting Room Chair with Writing Tablet - Beech with Chrome Frame

Order Code: ZT2666814S

£219.99 Inc VAT (20%)


Description

Taurus meeting and stacking chairs offer an attractively sleek and comfortable seating solution for any office meeting room or educational establishment. With an optional chrome frame or black frame, and upholstered, wooden, plastic and mesh back variants, Taurus also has a contoured seat and back which provide excellent support, with an easy to fit chair link available to connect chair frames

• Traditional style conference chair with wooden seat and back
• Ideal for any multi seating environment - training, conferences & lectures
• Use individually around tables or connect in rows with linking bracket
• Polished chrome effect oval tube frame
• Stackable up to 6 high for easy storage (not including writing tablet version)
• Plastic feet for extra floor protection

See full description
Specifications for Taurus Wooden Meeting Room Chair with Writing Tablet - Beech with Chrome Frame
  • Material
    Beech
    Chrome
  • Colour
    Beech
  • Product Type
    Meeting Room Chair
  • Frame Type
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome