Thames Ergonomic HI Back Operators Chair - Blue

Order Code: ZT4782229S

£339.99 Inc VAT (20%)


Description

Modest, sturdy and reliable, this ergonomic 24 hour high back chair is host to a range of features which allow adjustment to suit the user's preference. A contoured backrest with a 3D curvature incorporates lumbar and spine support. A multi-set synchronous mechanism offers back height, back rake, forward seat tilt and seat slide adjustment. It also provides tension control adjustment to allow for the individual's bodyweight and is lockable in the upright position. A sturdy gaslift offers easy seat height adjustment and multi-directional, height adjustable arms as well as a large black nylon base fitted with twin wheel castors complete this impressive offering.

See full description
Specifications for Thames Ergonomic HI Back Operators Chair - Blue
  • Material
    Fabric
  • Base Type
    Black 5 Star
  • Colour
    Blue
  • For Use With
    24hours
  • Back Height
    590mm
  • Product Type
    Office Chairs
  • Seat Depth
    490mm
  • Seat Height
    440-540mm
  • Seat Width
    510mm
  • Weight
    24kg
  • Style
    Operator/Task Chairs
  • Back Rake Adjustment
    Yes
  • Back Type
    High
  • Recommended Weight Limit
    110kg
  • Back Style
    Fabric
  • Arm Type
    Adjustable Arms
  • Tilt Lock Feature
    Standard Tilt Lock
  • Back Height Adjustment
    Yes
  • Back/Seat Action
    Synchro Mechanism
  • Gas Lift Adjustment
    Yes
  • Weight Tension Control
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome