TO-SYNC Office Swivel Chair, With Arm Rests And Universal Castors, Black, Upholstered Back Rest

Order Code: ZT2684290S

£729.99 Inc VAT (20%)


Description

TO-SYNC office swivel chair, with arm rests and universal castors, black, upholstered back rest. Supplied = flat pack. Cover material = polyester. Colour of covering = black. Back rest colour = black. Frame colour = black. Frame material = plastic. Seat mechanism = synchronous mechanism with sliding seat. Frame design = with castors. Height adjustment range = 410 - 520 mm. Type of arm rests = with arm rests. Back rest height = 570 mm. Seat depth = 400 - 450 mm. Seat width = 480 mm. Shape of seat shell = flat seat, sliding seat. Model = upholstered back rest. Design of castors = universal castors for soft and hard floors. Max. load = 125 kg. Product type = operator swivel chairs. Back rest with lumbar support. Arm rests with soft PU pads. Sliding seat adjustable by 5 cm. Synchronous mechanism with weight adjustment. Universal castors with 65 mm. Regardless of whether in modern office spaces, in a loft or at home - chairs from the TO-SYNC series look good anywhere and any time. Back rest optionally available with airy mesh or a soft overlay, seat always upholstered, cover with 80000 fabric rubs. Seat covers in many colours as accessories. The TrendOffice company belongs to the Dauphin HumanDesign-Group Supplied flat pack - easy self-assembly.

See full description
Specifications for TO-SYNC Office Swivel Chair, With Arm Rests And Universal Castors, Black, Upholstered Back Rest
  • Frame Material
    Plastic
  • Seat Width
    480mm
  • Seat Depth
    400 - 450mm
  • Load Capacity
    125kg
  • Product Type
    Operator Swivel Chairs
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Arm Type
    With Arm Rests
  • Frame Design
    Castors
  • Cover Material
    Polyester
  • Adjustable Height Range
    410 - 520mm
  • Colour of Covering
    Black
  • Back Rest Height
    570mm
  • Back Rest Colour
    Black