Travis Grey Mesh Back Operator Chair with Grey Fabric Seat and Black Base

Order Code: ZT2668439S

£299.99 Inc VAT (20%)


Description

The Travis mesh back operators chair has a sleek design, multiple features and allows the user to enjoy the modern design without compromising on good ergonomic support. The adjustable lumbar support provides the exact amount of back support customised for each individual user, with cushions that contour naturally around your lower body, and a breathable mesh back to keep you comfortable no matter how long you sit.

• Seating comfort and a strong visual identity
• Grey air mesh seat with a matching, designer grey mesh back
• Permanent contact back adjusts the back tilt rest, or leave it floating
• Mesh back is ideal for allowing air to flow through the chair
• Gas lift adjustment with weight tension control
• Lumbar support for added comfort

See full description
Specifications for Travis Grey Mesh Back Operator Chair with Grey Fabric Seat and Black Base
  • Material
    Fabric
    Mesh
  • Seat Material
    Fabric
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome