Trio HB Ops Chair Fixed Arms Bk

Order Code: ZT3523733S

£169.99 Inc VAT (20%)


Description

Ergo Trio Ergonomic High Back Fabric Operator Office Chair with Fixed Arms Black - 2901BLK/0288

Specifications for Trio HB Ops Chair Fixed Arms Bk
  • Weight
    11.5kg
  • Back Width
    430mm
  • For Use With
    8hours
  • Back Height
    500mm
  • Material
    Fabric
  • Colour
    Black
  • Seat Height
    460-590mm
  • Product Type
    Office Chairs
  • Style
    Ergonomic Chairs
  • Recommended Weight Limit
    120kg
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome