Vista High Back Chair - Charcoal

Order Code: ZT1115030P

£499.99 Inc VAT (20%)
£619.9919% off


Description

A high back posture chair, offering full body support at exceptional value, with an asynchro mechanism. Comes with adjustable arms, ratchet back adjustment, lumbar support and a seat slide. Suitable for 24hr usage.
Heavy duty thick foam office chair for up to 24 hour use and users up to 152 kg
Integral lumbar pump enables users to be comfortable throughout the working day
Heavy duty asynchro mechanism with torsion control allows for adjustment to any user's height and weight
A range of arms are available - fixed, height adjustable and folding
Backrest and seat angle can be fixed or set to free float in 2:1 ratio
Tested to BS 5459 (2000) Part 2 certification
Suitable for users up to 152 kg
Available in charcoal and royal blue
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Vista High Back Chair - Charcoal
  • Back Width
    490mm
  • Back Height
    580mm
  • Colour
    Charcoal
  • MFR Part No.
    CH0903CH
  • Seat Width
    510mm
  • Seat Depth
    510mm
  • Seat Height Range
    485 - 585mm
  • Height
    985 - 1145mm
  • Gross Weight
    25.5kg
    25kg
  • Weight
    20.4kg
  • Packaged Dimensions (WxDxH)
    675 x 618 x 380mm
  • Width
    705mm
  • Depth
    650mm
  • Packaged Dimensions (Wxdxh)
    675 x 618 x 380mm
    675 x 618 x 380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome