XENON Office Swivel Chair, Upholstered Back Rest, Black

Order Code: ZT2684195S

£799.99 Inc VAT (20%)


Description

XENON office swivel chair, upholstered back rest, black. Supplied = pre-assembled, final assembly by customer. Cover material = polyester. Colour of covering = black. Frame colour = black. Frame material = plastic. Seat mechanism = synchronous mechanism, adjustable seat inclination. Frame design = with castors. Height adjustment range = 400 - 530 mm. Type of arm rests = with arm rests. Back rest height = 590 mm. Fittings = lumbar support, counter pressure setting. Seat depth = 410 - 470 mm. Seat width = 500 mm. Model = upholstered back rest. Design of castors = universal castors for soft and hard floors. Max. load = 120 kg. Product type = operator swivel chairs. Back rest with counterpressure setting. 3D adjustable arm rests. Smoothly sliding seat. On universal castors. High back rest, back rest counterpressure adapted using quick adjustment, lumbar support with a unique adjustment option. Height, width and depth of the arm rests can be adjusted without tools and using one hand operation. Smoothly sliding seat. All functions can be operated when seated. Upholstery non-flammable as standard in accordance with EN 1021 1+2, fabric covering extremely hardwearing (150, 000 fabric rubs) , fabric covering non-flammable in accordance with EN 1021 1+2. Supplied flat pack - easy self-assembly.

See full description
Specifications for XENON Office Swivel Chair, Upholstered Back Rest, Black
  • Frame Material
    Plastic
  • Seat Depth
    410 - 470mm
  • Seat Width
    500mm
  • Load Capacity
    120kg
  • Product Type
    Operator Swivel Chairs
  • Frame Colour
    Black
  • Arm Type
    With Arm Rests
  • Back Rest Height
    590mm
  • Colour of Covering
    Black
  • Frame Design
    Castors
  • Cover Material
    Polyester
  • Adjustable Height Range
    400 - 530mm