Yokohama Stylish and Contemporary Gaming Chair with Height Adjustable Arms Black - 6997

Order Code: ZT4188870S

£319.99 Inc VAT (20%)


Description

The Teknik Office Yokohama chair is for the gamers and the dreamers needing full time comfort while they adventure or race online. Finished in a Black PU fabric

Specifications for Yokohama Stylish and Contemporary Gaming Chair with Height Adjustable Arms Black - 6997
  • Seat Depth
    500mm
  • Weight
    19kg
  • Material
    Polypropylene
  • Product Type
    Office Chairs
  • Back Width
    520mm
  • Back Height
    790mm
  • Seat Width
    520mm
  • For Use With
    8hours
  • Seat Height
    450-570mm
  • Colour
    Black
  • Recommended Weight Limit
    120kg
  • Style
    Gaming Chair
  • Arm Type
    Height Adjustable Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome