0
1
2

Zeus Task Operator Chair Black Fabric Black Mesh Back with Arms

Order Code: ZT1246094P

£279.99 Inc VAT (20%)


Description

• Breathable mesh backrest with a fixed lumbar support pad • Soft moulded twin cushion seat design with stitch detail • Single lever lock tilt mechanism • Weight tilt tension control • Folding arms as standard • Nylon five star base • Bespoke seat upholsterey available • Gas lift tested up to: 150 kg • Usage: 8 hours

Specifications for Zeus Task Operator Chair Black Fabric Black Mesh Back with Arms
  • Seat Height
    460-560mm
  • Seat Depth
    500mm
  • Weight
    15.5kg
  • Back Height
    480mm
  • Back Width
    495mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • Seat Width
    520mm
  • For Use With
    8hours
  • Material
    Mesh/Bonded Leather
  • Back Type
    Medium
  • Arm Type
    Folding Arms
  • Adjustable Lumbar Support
    Fixed
  • Recommended Weight Limit
    125kg
  • Style
    Operator/Task Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome