2-in-1 design: Transforms between a rattan sofa to functional reclining bed, with the both arms being able to move up and down. Greater flexibility for outdoor comfort, allowing you to sit back and lie down completely.Metal wrapped in rattan: The comfy 2 seater garden furniture made of steel frame with powder-coated process to ensures a strong and stable base, with PE wicker wrapped around for protection against mild weathering and fading.Comfortable cushions: The love seats for garden come with plush padded cushions and extra armrests cushions to ensure hours of wonderful relaxation. Cushion covers can be removed and washed to keep them clean.Dimensions: Arms up size: 67H x 129L x 63Wcm. Arms down size: 66H x 167L x 63Wcm. Seat size: 30H x 105W x 60Dcm.Maximum load weight 220kg. Assembly required.
Product Name | Price | ||
---|---|---|---|
2 in 1 Rattan Folding Daybed Sofa Bench Garden Chaise Lounger w/Cushion860-049V70GY | Steel | £169.99Inc VATGet it by Mon, 10th Mar | |
2 in 1 Rattan Folding Daybed Sofa Bench Garden Chaise Lounger w/Cushion860-049V70 | --- | £169.99Inc VATGet it by Mon, 10th Mar |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy