Beer Bench Set 1 Table 2 Benches Pine

Order Code: ZT4131674S

£559.99 Inc VAT (20%)


Description

Beer bench set, 1 table, 2 benches, pine. Supplied = assembled. Overall length = 2200 mm. Overall depth = 25 mm. Worktop width = 500 mm. Table height = 760 mm. Panel length = 2200 mm. Seat height = 460 mm. Seat depth = 250 mm. Seat and back rest material = spruce. Seat and back rest colour = pine. Frame colour = moss green RAL 6005. Frame material = metal. Table width = 500 mm. Table length = 2200 mm. Product type = picnic benches. Folds up for easy transport and space saving storage. Durable, solid construction. Quick to set up and pack away. Set consisting of two benches and a table Frame made of sturdy metal in classic green. Excellent for corporate parties, outdoor events, outdoor break areas and for many other occasions.

See full description
Specifications for Beer Bench Set 1 Table 2 Benches Pine
  • Product Type
    Beer Bench Set
  • Overall Depth
    25mm
  • Frame Material
    Metal
  • Overall Length
    2200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome