Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Bench Rocker W1180 D770 H1020 Weight 25kg
By Charles Taylor
Order Code:
ZT5469239S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/bench-rocker-w1180-d770-h1020-weight-25kg/p/ZT5469239S
Add to quotation
View all Outdoor Benches
Description
BENCH ROCKER W1180 D770 H1020 Weight 25kg HB86
Specifications
Specifications for Bench Rocker W1180 D770 H1020 Weight 25kg
Width
1180mm
Product Type
Bench Rocker
Depth
770mm
Height
1020mm
Weight
25kg