0
1
2
3

Foldable 2-Seater Patio Wooden Bench Loveseat Chair with Backrest Brown

Order Code: ZT4184317S

£102.99 Inc VAT (20%)


Description

FOLDING DESIGN: Seat and legs fold upwards, making it easy to set up when you want seating - great for all gardens, especially outdoor spots short on space.COMFORTABLE, TWO SEATER SIZE: Garden bench features a wide seat, tall back and armrests - room for you to relax with company.WOODEN STRUCTURE: Poplar wood is strong and durable - perfect for outdoor use. Can be left natural or customised to how you want easily for a more personal touch.CUT-OUT BACK: Lattice-style design adds a decorative touch. Why not wrap plants and vines around for a unique touch of nature.DIMENSIONS: Unfolded: 90.2H x 120.5L x 55.5Wcm. Folded: 90.5H x 120.5L x 14.5Wcm. Maximum load: 180kg. ASSEMBLY REQUIRED.

See full description
Specifications for Foldable 2-Seater Patio Wooden Bench Loveseat Chair with Backrest Brown
  • Colour
    Brown
  • Material
    Poplar Wood