Garden Bench Furniture Seat Park 2 Person Chair Steel Black 120cm Outdoor

Order Code: ZT3349585S

£79.99 Inc VAT (20%)


Description

ANTIQUE LOOK: Uniquely designed bench features an antique style with distinctive mesh pattern backrest. This piece will add elegance to your front or backyard.MATTE BLACK FINISH: A classic matte black finish complements any setting and looks great with any existing outdoor decor while presenting a clean and classic look.STURDY FRAME: A durable powder-coated steel finish provides a sturdy yet comfortable frame that is rust-resistant and weather resistant.TWO PERSON SEATING: This zen garden bench holds up to 240 kg of weight so you and a friend can comfortably sit together without compromising quality.SLAT DESIGN SEAT: Slatted seating design allows rainwater to drain quickly improving overall quality and allows you to preserve the look of your bench year after year.
OVERALL DIMENSION: 127L x 60W x 85Hcm, Assembly Required.

See full description
Specifications for Garden Bench Furniture Seat Park 2 Person Chair Steel Black 120cm Outdoor
  • Frame Material
    Steel
  • Weight Capacity
    240kg
  • Material
    Powder-Coated Steel
  • Product Type
    Garden Bench
  • Frame Colour
    Matte Black
  • Colour
    Black