Garden Bench Porch Chair Furniture Patio Park Loveseat Steel Black Outdoor

Order Code: ZT3348992S

£89.99 Inc VAT (20%)


Description

LONG SERVICE LIFE: Constructed from durable steel frame, it is built to last for years to comeCHARMING LOOK: Beautifully designed powder coated bench will standout and complement your outdoor décor2 SEATER GARDEN BENCH: Full-sized 127cm long garden bench with ergonomic curved seat design offers seating for two in comfortLOW MAINTENANCE: Easy to clean and maintenance with damp clothDIMENSIONS: Overall Size: 127L x 60W x 85H cm, Weight Capacity: 240kg. Assembly Required.

See full description
Specifications for Garden Bench Porch Chair Furniture Patio Park Loveseat Steel Black Outdoor
  • Length
    127cm
  • Material
    Steel
  • Weight Capacity
    240kg
  • Product Type
    Garden Bench
  • Colour
    Black
  • Width
    60cm
  • Height
    85cm
  • Frame Colour
    Powder Coated