Garden Kneeler 2 in 1 Ergonomic Design Knee Pad Support Bench Foldable Outdoor

Order Code: ZT3350744S

£20.99 Inc VAT (20%)


Description

PROTECT YOUR KNEES: An ergonomic design helps prevent sore knees, assists with standing up, and provides a comfortable place to sit. Comes with a soft and long foam padding to provide cushion to your kneesRETAKE YOUR GARDEN: This kneeling bench helps take back your garden, as it provides a stable and comfortable position for those with arthritis. Can be used as a seat when it is upright, or as a kneeling chair when it is turned overFOLDING DESIGN: A convenient design folds down for easy storage and storage. Spring-loaded handles make folding it down for storage an absolute breezeHIGH QUALITY: Our garden kneeler is made of a strong steel frame and EVA foam, which can protect your knees and provide support for your arms, making it easy to get up and downOverall Dimension: 58L x 28W x 49H (cm) Weight Capacity: 150kg

See full description
Specifications for Garden Kneeler 2 in 1 Ergonomic Design Knee Pad Support Bench Foldable Outdoor
  • Product Type
    Garden Kneeler
  • Material
    EVA Foam
  • Weight Capacity
    150kg