Garden Round Tree Seat 160cm Outdoor Iron Tree Seat Bench Metal Back Park D COR

Order Code: ZT3349491S

£209.99 Inc VAT (20%)


Description

360° BENCH: The 4-section garden bench around the tree is ideal for lazy afternoons, backyard grill-outs, or outdoor partiesHIGHLY DECORATIVE: Outstanding 360 degree round design with decorative integrated ornaments on the structureSELECTED MATERIAL: Powder-coated metal frame with 8 artistically shaped support legs ensures high load-bearing capacity and high stabilityTREE BENCH INFORMATION: Overall Dimension: Φ160 x 90H cm. Inner Diameter: (Top) 70cm, (Bottom) 86cm. Seat Height: 45cm. Seat Depth: 38cmWEIGHT CAPACITY: 450kg. Assembly is required.

See full description
Specifications for Garden Round Tree Seat 160cm Outdoor Iron Tree Seat Bench Metal Back Park D COR
  • Shape
    Round
  • Product Type
    Tree Seat
  • Seat Height
    45cm
  • Seat Depth
    38cm
  • Weight Capacity
    450kg