Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Knights Two Piece Single Form W600 D320 H170 Weight 16kg
By Charles Taylor
Order Code:
ZT5469324S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/knights-two-piece-single-form-w600-d320-h170-weight-16kg/p/ZT5469324S
Add to quotation
View all Outdoor Benches
Description
KNIGHTS TWO PIECE SINGLE FORM W600 D320 H170 Weight 16kg HB303
Specifications
Specifications for Knights Two Piece Single Form W600 D320 H170 Weight 16kg
Width
600mm
Product Type
Two Piece Single Form
Height
170mm
Depth
320mm
Weight
16kg