Raysoni Wooden Picnic Garden Outdoor Bench 6 People

Order Code: ZT4279964S

£419.99 Inc VAT (20%)


Description

Raysoni Wooden Picnic Garden Outdoor Bench 6 people

This very sturdy picnic table is made from timber and is built to withstand years of use


Additional information

Dimensions Height: 68cm, Width: 140cm, Depth: 128cm Weight 40

See full description
Specifications for Raysoni Wooden Picnic Garden Outdoor Bench 6 People
  • Material
    Timber
  • Depth
    128cm
  • Height
    68cm
  • Width
    140cm
  • Weight
    40kg