Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Solid Form Bench W1530 D420 H460 Weight 10kg
By Charles Taylor
Order Code:
ZT5469254S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/solid-form-bench-w1530-d420-h460-weight-10kg/p/ZT5469254S
Add to quotation
View all Outdoor Benches
Description
SOLID FORM BENCH W1530 D420 H460 Weight 10kg HB53
Specifications
Specifications for Solid Form Bench W1530 D420 H460 Weight 10kg
Width
1530mm
Weight
10kg
Height
460mm
Product Type
Bench
Depth
420mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome