Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Three Seat Winchester Bench W1700 D740 H980 Weight 28kg
By Charles Taylor
Order Code:
ZT5469349S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/three-seat-winchester-bench-w1700-d740-h980-weight-28kg/p/ZT5469349S
Add to quotation
View all Outdoor Benches
Description
THREE SEAT WINCHESTER BENCH W1700 D740 H980 Weight 28kg HB20
Specifications
Specifications for Three Seat Winchester Bench W1700 D740 H980 Weight 28kg
Height
980mm
Width
1700mm
Depth
740mm
Weight
28kg