Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Three Seater Rocker Bench W1700 D740 H1020 Weight 30kg
By Charles Taylor
Order Code:
ZT5469317S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/three-seater-rocker-bench-w1700-d740-h1020-weight-30kg/p/ZT5469317S
Add to quotation
View all Outdoor Benches
Description
THREE SEATER ROCKER W1700 D740 H1020 Weight 30kg HB182
Specifications
Specifications for Three Seater Rocker Bench W1700 D740 H1020 Weight 30kg
Dimensions (W x D x H)
1700 x 740 x 1020mm
Product Type
Rocker Bench
Weight
30kg