2 Person Rattan Lounger Adjustable Double Chaise Chair Loveseat w/Cushion862-023V71GY

Order Code: ZT3349707S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

INNOVATIVE 2-IN-1 DESIGNED: The 2-person rattan sun loungers will be perfect for relaxing near poolside, patio, holiday resort during your leisure time. Wide-sized chairs with 2 removable cushions of the garden daybed for added enjoyment.RECLINING BACKREST: An adjustable backrest of the double sun lounger allows you to choose from 5 different positions so you can sit up, lean back, or lay down completely flat.PADDED SEAT: Soft and plush, you’ll find it hard to get out of the garden bed. Weather-resistant and washable, each cushion features tie-fastening to keep in place on the garden day bed.RECLINING BACK: Adjustable to five different positions, the sun bed allows you to be in control of your comfort. DIMENSIONS: Single lounger: 28H x 195D x 120Wcm. Seat: 23H x 123D x 60Wcm. 5 Level adjustable back from 51cm, 61cm, 70cm, 78cm, 85cm.DURABLE MATERIAL: Hand woven with PE wicker, it is durable and UV and weather resistant. Powder coated frame to ensure extra strength for years to come.

See full description
Specifications for 2 Person Rattan Lounger Adjustable Double Chaise Chair Loveseat w/Cushion862-023V71GY
  • Product Type
    Rattan Lounger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome