0
1
2
3

2 Piece Outdoor Rattan Folding Chair Set with 7 Levels Adjustable Backrest Grey

Order Code: ZT4184609S

£89.99 Inc VAT (20%)
£94.995% off


Description

Two chair set: A matching look for your outdoor space, brings friends together.Steel frames: Powder-coated means a strong and supportive core.Seven-position adjustable backs: From ground: 73Hcm, 86.5Hcm, 95.5Hcm, 102.5Hcm, 107Hcm, 111Hcm and 112Hcm. Choose the most comfortable position.Foldable: Space-saving and easy to store, saves outdoor room when not being used.Dimensions: 111H x 71D x 58Wcm. Folded: 16H x 89L x 59.5Wcm. Maximum load 120kg. No assembly required.

See full description
Specifications for 2 Piece Outdoor Rattan Folding Chair Set with 7 Levels Adjustable Backrest Grey
  • Maximum Load
    120kg
  • Colour
    Grey
  • Frame Material
    Steel
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome