2 Pieces Metal Garden Chairs Outdoor Patio Folding Yard Furniture for Patio84B-381BG

Order Code: ZT3350410S

£75.99 Inc VAT (20%)
£79.995% off


Description

SET OF TWO: The perfect two seats for taking with you on camping trips, outdoor dining, picnics or even keeping at home for when guests come over.FOLDING DESIGN: Lightweight and completely portable, this set is perfect for packing up in your car or storing away when not needed in your home.METAL FRAME: Powder coated for extra strength, each chair is sturdy and durable. Combines a high back, wide seat and mid-rise arms for comfort and support. TEXTLINE SEAT: Allows your skin to breathe whilst seated – ideal for the hotter days.DIMENSIONS: 94H x 58L x 64Wcm. Seat: 45W x 47Dcm. Folded: 17H x 86L x 58Wcm.MAXIMUM WEIGHT 100KG PER SEAT. NO ASSMEBLY REQUIRED.

See full description
Specifications for 2 Pieces Metal Garden Chairs Outdoor Patio Folding Yard Furniture for Patio84B-381BG
  • Frame Material
    Metal
  • Product Type
    Garden Chairs
  • Design
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome