3 Pieces Sun Lounger Rattan Furniture Recliner Pool Wicker Garden

Order Code: ZT3349618S

£619.99 Inc VAT (20%)


Description

3 PIECE SET: 3 pieces detachable reclining garden loungers Includes 2 x reclining chairs, 1 x table fits any outdoor décor in garden, patio, yard.SELECTED MATERIAL: The garden sun lounger is made of quality PE rattan wicker and galvanized steel frame, rust resistant, lightweight yet sturdy and durableRECLINING BACK: The rattan sun lounger is with adjustable backrest with 5 positions to accommodate your needs, which can recline to a flat positionCOMFORTABLE CUSHION: Our rattan sun lounger set come with soft padded cushion provide comfortable lounging experience. Cushion cover with zipper for moveable and washable.Chair Size: 195W x 70D x 33-87Hcm, Table Size: 50W x 50D x 32.5Hcm. Weight Capacity: 160kg (each lounger) , 50kg (table) Assembly Required.

See full description
Specifications for 3 Pieces Sun Lounger Rattan Furniture Recliner Pool Wicker Garden
  • Product Type
    Sun Lounger
  • Table Size
    50W x 50D x 32.5Hcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome