Adjustable Rattan Sun Lounger Outdoor Recliner Chair w/Cushion Garden Pool862-005V01BN

Order Code: ZT3349660S

£189.99 Inc VAT (20%)


Description

RATTAN SUN LOUNGER: Hand woven with PE wicker, it is durable and UV and weather resistant.STURDY STEEL FRAME: Powder coated to ensure extra strength for years to come.COMFORTABLE: Thick padded cushion seat with a removable headrest allows you to relax peacefully for hours on end.ADJUSTABLE BACKREST: Can be moved into five different positions to suit your preferences.TWO WHEELS: Easy to move. DIMENSIONS: 200L x 73W x 30-103Hcm. MAXIMUM WEIGHT CAPACITY 160KG. ASSEMBLY REQUIRED

See full description
Specifications for Adjustable Rattan Sun Lounger Outdoor Recliner Chair w/Cushion Garden Pool862-005V01BN
  • Weight Capacity
    160kg
  • Assembly
    Required
  • Product Type
    Sun Lounger
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome