0
1
2
3
4
5
6
7
8

Chester Rattan Wicker Garden Dining Chairs with Cushion Brown

Order Code: ZT3930508S

£339.99 Inc VAT (20%)


Description

These modern rattan dining chairs look great in any outdoor space from large gardens to small patios and balconies. The premium quality PE weave rattan material has been UV Treated, is fade resistant and can be used outside all year round. The cushion covers are easily removable and can be hand washed, keeping the maintenance of your furniture as low as possible. Stainless steel leg supports prevent damage during movement and keep your furniture sturdy during use. Dimensions (W x D x H) : 56 x 67 x 88cm.
• STYLISH DESIGN - These modern rattan dining chairs look great in any outdoor space from large gardens to small patios and balconies.
• WEATHER-RESISTANT - The premium quality PE weave rattan material has been UV Treated, is fade resistant and can be used outside all year round.
• LOW MAINTANENCE - The cushion covers are easily removable and can be hand washed, keeping the maintenance of your furniture as low as possible.
• STRONG & DURABLE - Stainless steel leg supports prevent damage during movement and keep your furniture sturdy during use.
• DIMENSIONS (W x D x H) - 56 x 67 x 88cm.
• 3 Year Guarantee*.

See full description
Specifications for Chester Rattan Wicker Garden Dining Chairs with Cushion Brown
  • Depth
    64cm
  • Weight
    13.5kg
  • MFR Part No.
    DG64
  • Height
    85cm
  • Width
    67cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome