0
1
2
3
4
5
6
7
8

Deluxe Portable Fishing Chair Reclining Adjust. Padded Armrests

Order Code: ZT3930655S

£119.99 Inc VAT (20%)


Description

This portable armchair from is perfect for camping trips with friends and family, those long fishing weekends and many more outdoor activities. The adjustable, padded backrest reclines between 90° to 160°, ensuring you'll be comfortable even while sitting for extended periods of time. Adjustable height legs with wide rotating feet ensure that you will always be able to sit level and comfortably even on the roughest and muddiest, uneven ground. Water resistant material gives you peace of mind to use in those harsher weather conditions. Folds down to just 66.5 x 20.5 x 79.5cm for easy transport and storage. The generous backrest size and an adjustable seat height of 360-410mm make this armchair suitable for adults as well as children. Back rest dimensions (W x H) - 56 x 75cm.
• IDEAL FOR A RANGE OF ACTIVITIES - This portable armchair from is perfect for camping trips with friends and family, those long fishing weekends and many more outdoor activities.
• FULLY ADJUSTABLE - The adjustable, padded backrest reclines between 90° to 160°, ensuring you'll be comfortable even while sitting for extended periods of time.
• SUITABLE FOR VARIOUS TERRAINS - Adjustable height legs with wide rotating feet ensure that you will always be able to sit level and comfortably even on the roughest and muddiest, uneven ground.
• WEATHERPROOF - Water resistant material gives you peace of mind to use in those harsher weather conditions. • EASY STORAGE AND TRANSPORTATION - Folds down to just 66.5 x 20.5 x 79.5cm for easy transport and storage.
• PERFECT FOR BOTH ADULTS AND CHILDREN - The generous backrest size and an adjustable seat height of 360-410mm make this armchair suitable for adults as well as children.
• BACK REST DIMENSIONS (W x H) - 56 x 75cm.

See full description
Specifications for Deluxe Portable Fishing Chair Reclining Adjust. Padded Armrests
  • Depth
    25cm
  • Width
    52cm
  • Weight
    7.25kg
  • Height
    67cm
  • MFR Part No.
    DL73

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome