0
1
2
3
4
5
6
7
8

Deluxe Wide Adjustable Bedchair Fleece Mattress & Pillow 3 Legs

Order Code: ZT3930660S

£149.99 Inc VAT (20%)


Description

This portable bedchair is perfect for fishing, camping, festivals and many more outdoor activities. Easily converts between a bed and a chair saving you precious space while camping. The adjustable incline backrest means this bedchair is both comfortable during the day as a chair while carp fishing, and also as a bed for the night. Three folding legs with six adjustable anti-sink feet allow the bed to sit perfectly level on even the roughest terrains and ensure a good night's sleep while camping. Cosy fleece-covered 92cm wide mattress with luxurious built-in pillow for ultimate comfort and warmth even on the coldest nights out on fishing trips. Dimensions (W x H) - 90 x 210cm. Adjustable Height - 38-48cm. Maximum User Weight - 115kg.
• IDEAL FOR A RANGE OF ACTIVITIES - This portable bedchair is perfect for fishing, camping, festivals and many more outdoor activities. Easily converts between a bed and a chair saving you precious space while camping.
• FULLY ADJUSTABLE - The adjustable incline backrest means this bedchair is both comfortable during the day as a chair while carp fishing, and also as a bed for the night.
• SUITABLE FOR A RANGE OF TERRAINS - Three folding legs with six adjustable anti-sink feet allow the bed to sit perfectly level on even the roughest terrains and ensure a good night's sleep while camping.
• SOFT & COMFORTABLE - Cosy fleece-covered 92cm wide mattress with luxurious built-in pillow for ultimate comfort and warmth even on the coldest nights out on fishing trips.
• DIMENSIONS (W x H) - 90 x 210cm.
• ADJUSTABLE HEIGHT - 38-48cm.
• MAX. USER WEIGHT: 115kg.

See full description
Specifications for Deluxe Wide Adjustable Bedchair Fleece Mattress & Pillow 3 Legs
  • Width
    90cm
  • Height
    48cm
  • Weight
    9.85kg
  • MFR Part No.
    DL78
  • Depth
    210cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome