Folding Rattan Sun Lounger Outdoor Chair W/Cushion for Garden Patio Brown

Order Code: ZT3349724S

£119.99 Inc VAT (20%)


Description

RATTAN CONSTRUCTION: Weather resistant, this rattan lounger durable enough to withstand the rain, wind and sun.PADDED TOP CUSHION: You can rest comfortably on this rattan day bed in the sun for hours on end. DETACHABLE PILLOW: Gives extra support when needed. Can be stored and moved easily.STEEL FRAME: This reclining rattan garden furniture provides extra strength and stability. Powder coated for durability.FOLDABLE DESIGN: This single lounge can be folded up, so you can take it anywhere conveniently.DIMENSIONS: 196L x 61W x 53Hcm. Folded: 102L x 19W x 60Hcm. MAXIMUM WEIGHT CAPACITY 110KG.

See full description
Specifications for Folding Rattan Sun Lounger Outdoor Chair W/Cushion for Garden Patio Brown
  • Design
    Folding
  • Colour
    Brown
  • Product Type
    Sun Lounger
  • Material
    Steel
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome