0
1
2
3

Garden PE Rattan Sun Lounger Multi-Position Recliner Bed Chair Light Grey

Order Code: ZT4184875S

£159.99 Inc VAT (20%)


Description

29-98Hcm reclining back: Set the position of this grey sun lounger to any angle you want. Air rod adjustment is easy to use. Sunbathe, read a book and more: the choice is yours.Steel, wrapped in rattan: A strong core for this garden lounger. Plastic wicker for double the durability, protects the metal underneath.Top cushion: Rattan sun lounger keeps you comfortable as you relax. Removable and washable cover.Three long legs: Provides support at front, middle and end of this sun lounger with cushion - keeps you supported.Dimensions: 29H x 202L x 61Wcm. Maximum load 160kg. Assembly required.

See full description
Specifications for Garden PE Rattan Sun Lounger Multi-Position Recliner Bed Chair Light Grey
  • Maximum Load
    160kg
  • Product Type
    Sun Lounger
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome