Garden Rocking Sun Lounger Zero Gravity Rocker Patio Adjustable Recliner84A-121V70BK

Order Code: ZT3348025S

£92.99 Inc VAT (20%)


Description

UNIQUE ROCKING DESIGN: Smoothly curved base blended into the armrests, allows you to gently glide forwards and backwards. The outdoor rocking chair is the perfect seat for relaxing under the sun.ADJUSTABLE BACK AND FOOTREST: Back of the garden rocking chairs can be set to three different angles and footrest to five – allowing you set to a position which is best comfortable for you.TEXTELINE SEAT: Water-resistant and breathable, the rocking chair outdoor firmly covers the seat so you can lie comfortably whilst your body is evenly distributed to prevent any aches or strains. METAL FRAME: Ensures a solid and stable foundation for you to sit on all day long. This rocking garden chair can be folded to move around and store easily.REMOVABLE PILLOW: Provides extra support and comfort to your head and neck as you lean back. DIMENSIONS: 72/91/103/108H x 94L x 64Wcm. Folded: 54.8H x 96L x 64Wcm. Footrest: 15/19.5/26.5/34/42Hcm.MAXIMUM LOAD WEIGHT 160KG. EASY TO ASSEMBLE.

See full description
Specifications for Garden Rocking Sun Lounger Zero Gravity Rocker Patio Adjustable Recliner84A-121V70BK
  • Frame Material
    Metal
  • Maximum Load
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome