IN/OUT Outdoor Armchair, Polyester Rope/Steel, Black

Order Code: ZT2703128S

£1,499.99 Inc VAT (20%)


Description

IN/OUT outdoor armchair, polyester rope/steel, black. Supplied = assembled. Overall height = 850 mm. Overall length = 700 mm. Overall depth = 800 mm. Seat material = polyester. Seat colour = black. Seat height = 400 mm. Seat depth = 570 mm. Seat length = 650 mm. Frame material = tubular steel. Frame colour = black. Back rest material = polyester. Back rest colour = black. Product type = outdoor seating units. Chic armchair in a look inspired by the 1970s for indoor and outdoor use. A comfortable all-rounder for use on your terrace, in your lounge or your reception area. The restrained design of the IN/OUT armchair offers retro-style seating. Supplemented by the matching IN/OUT chair, you can offer the right seat for all your guests or employees.

See full description
Specifications for IN/OUT Outdoor Armchair, Polyester Rope/Steel, Black
  • Overall Depth
    800mm
  • Seat Height
    400mm
  • Supplied
    Assembled
  • Overall Height
    850mm
  • Product Type
    Outdoor Seating Units
  • Frame Colour
    Black
  • Back Rest Material
    Polyester
  • Seat Colour
    Black
  • Seat Depth
    570mm
  • Frame Material
    Tubular Steel
  • Overall Length
    700mm
  • Seat Length
    650mm
  • Seat Material
    Polyester
  • Back Rest Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome