Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Chairs
Kids Chair W580 D600 H770 Weight 8kg
By Charles Taylor
Order Code:
ZT5469343S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-chairs/kids-chair-w580-d600-h770-weight-8kg/p/ZT5469343S
Add to quotation
View all Outdoor Chairs
Description
KIDS CHAIR W580 D600 H770 Weight 8kg HB76
Tags:
#NewProduct
Specifications
Specifications for Kids Chair W580 D600 H770 Weight 8kg
Product Type
Kids Chair
Height
770mm
Depth
600mm
Width
580mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome