KOS Bistro Set 863-112V70GG

Order Code: ZT3961655S

£359.99 Inc VAT (20%)


Description

Three-piece set: Two garden armchairs and a matching table - gather round with company, wherever you want in your garden and outdoor space.
Tempered glass-top table: A sleek look for this table, making it a safe place to rest items on.
Comfortable: Balcony furniture comes with seat and back cushions on chairs. Easy to sit for long periods.
Aluminium frame, wrapped in rattan: Powder-coated for extra strength, the plastic wicker adds extra durability and style.
Dimensions: Chair: 83H x 62W x 77Dcm. Table: 45H x 46W x 45Dcm. Maximum load: Chair: 160kg. Table: 50kg. Assembly required.

See full description
Specifications for KOS Bistro Set 863-112V70GG
  • Product Type
    Bistro Set
  • Number of Pieces
    3
  • Material
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome