Luxe PU Leather Gaming Office Chair w/Footrest Wheels Reclining Back Red/Blue921-278V70BU

Order Code: ZT3352691S

£159.99 Inc VAT (20%)

Currently unavailable

Description

Ergonomic: Filled with thick padding, this swivel chair features a wide and fully-swiveling seat, high back, high armrests and removable head and back pillow.Manual footrest: Easily pulls out, supporting your legs for even more comfort. Perfect for resting when the back reclined the full 160°.PU leather: In an ultra cool design to stand out in style, the leather office chair is smooth and can be wiped clean easily.Adjustable height: The pc chair is easy to set to a good working level for you. Dimensions: 122-128H x 62W x 66.5Dcm. Reclined: 53W x 135Dcm.Maximum load 120kg. Assembly required.

See full description
Specifications for Luxe PU Leather Gaming Office Chair w/Footrest Wheels Reclining Back Red/Blue921-278V70BU
  • Material
    PU Leather
  • Maximum Load
    120kg
  • Product Type
    Gaming Office Chair
  • Colour
    Red/Blue
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome