Metal Rocking Chair Sun Lounger Garden Seat Patio High Back Texteline Black

Order Code: ZT3347154S

£79.99 Inc VAT (20%)
£82.993.5% off


Description

MADE FOR OUTDOORS: This versatile outdoor rocking chair is perfect for the front porch, patio, balcony, poolside, the garden, or anywhere you want to sit and enjoy your day comfortably.MODERN AESTHETIC: A durable powder-coated steel frame creates modern focal lines, while solid composite armrests add an extra pop of natural wood, and the padded sling mesh fabric adds a textured, softer touch to this stylish garden rocker.WEATHER-RESISTANT: Enjoy the outdoors without worry as the powder-coated steel is weather and rust resistant and the mesh fabric is quick drying, breathable, fade resistant, and easy to clean.COMFORTABLE SLING MESH: The sling mesh of this rocking garden chair is padded and contoured to create the perfect seat for relaxation. This material is non-absorbent and breathable, which is perfect for sunbathing on the patio after taking a dip in the pool.Overall Dimension: 107D x 60W x 93H (cm) .

See full description
Specifications for Metal Rocking Chair Sun Lounger Garden Seat Patio High Back Texteline Black
  • Product Type
    Rocking Chair
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome