Outdoor PE Rattan Sun Loungers with 5-Position Backrest, Wheels862-064V03BN

Order Code: ZT3349796S

£101.99 Inc VAT (20%)


Description

COPY FROM 862-064V03GGReclining backrest: This simple design rattan lounger backrest angle is 5-level adjustable the backrest heeight to ground from 30c, 52c, 64c, 75c, 87cm, can completely flatten for reading, relaxing, and sleeping modes to meet your different needs.Portable chaise lounge with wheels: This patio reclining rattan garden furniture features two smooth wheels for easy transportation and can be easily moved by only a person.Durable constructure: This rattan day bed constructed of rust-resistant steel frame with powder-coated finish, wrapped with all hand-woven PE rattan wicker is styled to look and decorated.Dimensions: Flat Dimension: 190D x 60W x 30Hcm, Weight Capacity: 120kg. Assembly required.

See full description
Specifications for Outdoor PE Rattan Sun Loungers with 5-Position Backrest, Wheels862-064V03BN
  • Assembly
    Required
  • Product Type
    Sun Lounger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome