0
1
2
3

Patio Garden Chairs with Foldable Design Sports Chairs Dark Grey

Order Code: ZT4184563S

£59.99 Inc VAT (20%)
£61.993% off


Description

Two-piece patio chairs set: Relax outdoors with company.Folding outdoor chairs: Lightweight, easy to carry and store. Great for camping, in the garden and more.Comfortable: Folding garden chairs feature soft fabric mesh seats, armrests and high backs.Steel frames: Powder coated for extra strength. Supports you when seated.Dimensions: 97H x 56W x 62Dcm. Folded: 8H x 92L x 56Wcm. Maximum load 120kg. No assembly required.

See full description
Specifications for Patio Garden Chairs with Foldable Design Sports Chairs Dark Grey
  • Maximum Load
    120kg
  • Product Type
    Patio Garden Chairs
  • Colour
    Dark Grey
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome