Patio Rocking Chair Orbital Zero Gravity Seat Pool Chaise W/Pillow Grey

Order Code: ZT3347766S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£79.795%


Description

ORBITAL SHAPED BASE: Creates total relaxation with its rocking motion.ALUMINIUM FRAME: Sturdy and lightweight, the garden rocking chairs have been built to last.TEXTELINE COVER: UV and water resistant, our rocking chair outdoor is tough to withstand wear and tear.COMFORTABLE: Removable headrest pillow and padding on the bottom and arms make the rocking garden chair more comfortable.EASY TO MAINTAIN: Can be wiped clean quickly and easily. DIMENSIONS: 105L x 62W x 88Hcm. ASSEMBLY REQUIRED. MAXIMUM WEIGHT CAPACITY 120KG.

See full description
Specifications for Patio Rocking Chair Orbital Zero Gravity Seat Pool Chaise W/Pillow Grey
  • Frame Material
    Aluminium
  • Colour
    Grey
  • Product Type
    Patio Rocking Chair
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome