0
1
2
3

PU Leather Reclining Chair with Padded Armrest & Retractable Footrest Black

Order Code: ZT4185267S

£229.99 Inc VAT (20%)


Description

135° reclining back, with footrest: To recline with ease, simply lift the small latch located on the side of the recliner armchair. The manual footrest will help you relax comfortably.Comfortable: Filled with sponge, this faux leather recliner chair is a pleasure to relax into.Faux leather upholstery: A sleek and stylish reclining chair - great for retro and modern home styles. Wipes clean easily.High elasticity: Combining spring pack, S-spring and elastic band, this faux leather armchair offers a comprehensive comfortable experience. Whether you're resting or watching a film, it provides ideal support and comfort.Dimensions Upright: 105H x 80W x 90Dcm. Reclined: 86H x 80W x 162Dcm. Seat: 48H x 51W x 48Dcm. Maximum load 125kg. Suitable for User Height: ≤190cm. Installation is simple and can be completed in approximately 15 minutes.

See full description
Specifications for PU Leather Reclining Chair with Padded Armrest & Retractable Footrest Black
  • Material
    PU Leather
  • Colour
    Black
  • Maximum Load
    125kg
  • Product Type
    Reclining Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome