Rattan Wicker Chaise Sun Lounger Garden W/Adjustable Backrest & Wheels

Order Code: ZT3349891S

£142.99 Inc VAT (20%)


Description

RECLINING BACKREST: This rattan sun chaise lounger backrest angle is 5-level adjustable which is more smooth and comfortable, you can lie on it in a different position. Perfect for Indoor, outdoor garden, park, patio, porch, poolside, and yardDURABLE MATERIAL: The reclining rattan garden furniture is crafted of the metal frame, all-hand woven PE rattan wicker is strong enough to withstand all weather conditions, durable in use patio furnitureCONVENIENCE USAGE: The rattan day bed is built with 2 flexible wheels on both sides which are easy to move around in your garden, patio, backyard, reducing a little bulkiness, with armrests which is more comfortableCOMFORT CUSHION: This PE rattan wicker lounger with elegant appearance for extra comfort and ideal for spending a relaxing afternoon in the garden or near the poolside. Soft padded cushion provides you with absolute relaxationDIMENSIONS: Overall Dimension: 73W x 200D x 48H cm, Seat Size Dimension: 63W x 124D cm, Adjustable Height: 85cm, 79cm, 72cm, 64cm, 55cm, Weight Capacity: 160kg

See full description
Specifications for Rattan Wicker Chaise Sun Lounger Garden W/Adjustable Backrest & Wheels
  • Weight Capacity
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome