0
1
2
3

Retro Accent Chair Wingback Armchair with Wood Frame for Living Room Blue

Order Code: ZT4185351S

£169.99 Inc VAT (20%)
£179.995.5% off


Description

Retro vintage look: This wingback chair is a timeless addition to your home. Brings a welcoming, homely feel into where you decide to have it.Wooden frame: The strong and solid foundation of this accent chair means it stands steady and balanced.Comfy chair: Padded bottom seat, with high back and armrests for support. Linen-look upholstery is smooth and easy to spot clean.Foot pads: Stops this wingback armchair from slipping prevents feet from damaging floor.Dimensions: 102H x 74W x 86Dcm. Seat: 53D x 48.5Wcm. Seat to floor: 47cm. Armrest to floor: 57cm. Maximum load 160kg. Assembly required.

See full description
Specifications for Retro Accent Chair Wingback Armchair with Wood Frame for Living Room Blue
  • Colour
    Blue
  • Product Type
    Wingback Armchair
  • Maximum Load
    160kg
  • Frame Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome