Set of 2 Bar Chairs Swivel Upholstered Metal Frame Barstools with Footrest

Order Code: ZT3348686S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

360° rotating seats: Move from side to side, without moving the whole chair. More freedom when sitting at higher tables and bar tops. Bar stools set of 2 - matching look for the home/dining areas.Vintage look: Rounded bottom half, with a winged top filled with diamond webbing. Bronze-tone finish on the kitchen stool's frame for a dash of sophistication.Metal frame: It's sturdy and strong - will support you properly as you sit and dine. Bottom bar to rest feet comfortably when using these breakfast bar stools.Dimensions: 110H x 40.5L x 45Wcm. Seat: 76.5H x Φ36cm. Back: 35H x 40Wcm.Maximum load 150kg, assembly required.

See full description
Specifications for Set of 2 Bar Chairs Swivel Upholstered Metal Frame Barstools with Footrest
  • Colour
    Bronze
  • Maximum Load
    150kg
  • Product Type
    Bar Chair
  • Material
    Metal
  • Style
    Vintage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome