0
1
2
3

Set of 2 Elegant French-Style Dining Chairs with Wood Frame Foam Seats Cream

Order Code: ZT4184258S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

Vintage French style: Traditional and elegant bedroom chairs, with a gracefully curved back, neutral colour scheme and elaborately carved patterns on the legs. Adds beauty to your home, wherever they may stand.Wooden frame: A strong and supportive frame, sit on this accent chair with confidence.Comfortable: Seat and back is filled with foam for you to sink in, with the armless design allowing you to sit freely on the upholstered dining chair.Set of two: The dining room chairs create a matching look in your home.Dimensions: 96H x 51W x 55Dcm. Seat: 54H x 51W x 41Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Set of 2 Elegant French-Style Dining Chairs with Wood Frame Foam Seats Cream
  • Frame Material
    Wood
  • Product Type
    Dining Chair
  • Maximum Load
    120kg
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome