Solid Wooden Bench, With Arm Rests, Pine Wood Slats

Order Code: ZT2733081S

£1,299.99 Inc VAT (20%)


Description

Solid wooden bench, with arm rests, pine wood slats. Supplied = flat pack. Overall height = 690 mm. Overall length = 2000 mm. Overall depth = 600 mm. Seat material = spruce. Seat colour = natural. Seat height = 405 mm. Seat depth = 395 mm. Type of arm rests = with arm rests. Frame material = cast iron, powder coated. Back rest material = spruce. Back rest colour = natural. Type of mounting = floor attachment. Product type = park benches/benches made of wood. With cast iron end supports. Sturdy model. Very comfortable. Frame with cast iron supports, powder coated. Feet with drill holes for anchoring to the ground. Rectangular, glazed wooden slats. Two different types of wood available. Supplied flat pack - easy self-assembly.

See full description
Specifications for Solid Wooden Bench, With Arm Rests, Pine Wood Slats
  • Overall Depth
    600mm
  • Seat Height
    405mm
  • Back Rest Material
    Spruce
  • Overall Height
    690mm
  • Mounting Type
    Floor Attachment
  • Seat Colour
    Natural
  • Supplied
    Flat Pack
  • Product Type
    Park Benches
  • Frame Material
    Cast Iron, Powder Coated
  • Seat Depth
    395mm
  • Overall Length
    2000mm
  • Arm Type
    With Arm Rests
  • Back Rest Colour
    Natural
  • Seat Material
    Spruce

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome