Sorrento Wicker Egg Chair

Order Code: ZT3961662S

£259.99 Inc VAT (20%)


Description

Spacious egg chair: A place to sit and hide away into - intended as a individual garden chair.
Inner cushion seat: Fitted with padded seat, back and arms, this outdoor egg chair is comfortable - easy to rest and relax over longer periods.
Steel frame, wrapped in rattan: The caged design is bold and beautiful. Wicker chair has a strong core, with plastic rattan over the top for extra durability and a stylish finish.
Four-legged base, with adjustable feet: Easy to change the height, keeps the deck chair balanced and steady when the ground is slightly uneven.
Dimensions: 148H x 105W x 90Dcm. Maximum load 120kg. Assembly required.


Our Sorrento Egg Chair is the coveted spot to relax in for hours on end. A generous seating area, it's fitted with a padded seat, back and armrests for comfort. The steel frame keeps it in shape, with four legs for support. Adjustable feet for balance. The caged design helps regulate airflow in and out as you're relaxing. It's finished with wicker wrapped over the frame for double the durability, and of course, beautiful style.

Features:

Deep seat means plenty of seating room - hide away and outdoors
Steel frame means a strong core, wrapped in plastic wicker for extra durability
Padded seat, back and armrests - keeping you comfortable
Four legs for extra support, with adjustable feet for balance
Maximum load 120kg, assembly required
Specification:

Colour: Khaki, White
Material: Steel, Polyester, PE Rattan
Overall Dimension: 105W x 90D x 148H cm
Seat Size: 54W x 58D cm
Weight Capacity: 120 kg
Certification: EN581
Item SKU: 867-124V00KK
Package Includes:

1 x Rattan Leisure Chair
1 x Seat Cushion
1 x Back Cushion
2 x Side Pillow

See full description
Specifications for Sorrento Wicker Egg Chair
  • Colour
    Khaki, White
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome