Steel Porch Swing Chair Hanging Bench Chair Fleur-De-Lis Design Yard Deck Black

Order Code: ZT3347493S

£99.99 Inc VAT (20%)


Description

GREAT OUTDOOR ADDITION: The classic design makes this porch swing creates a beautiful and elegant focal point for your backyard or patio. UNIQUE BACK PATTERN: This unique swing features a fleur-de-lis design in the center of the back for a beautiful and classic look. WEATHER RESISTANT: The rust-resistant steel frame and powder coated finish are sure to make this metal swing last for years to come. DIMENSIONS: 51H x 127W x 60Dcm. Seat: 121W x 40. 5D. Backrest: 34H x 119Wcm. Chain: 350cmMAXIMUM LOAD 240KG. ASSEMBLY REQUIRED.

See full description
Specifications for Steel Porch Swing Chair Hanging Bench Chair Fleur-De-Lis Design Yard Deck Black
  • Finish
    Powder-coated
  • Material
    Steel
  • Product Type
    Porch Swing Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome